Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Blade terminal bus bar

Flat connector strip
FLCONSTR-TRANSP-W26MM-6,3X0,8MM

Art.-no. 05552

EAN 4011231454933

Individual price display after login
Blade terminal bus bar

Art.-no. 05552

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Plug width

6.3 mm

Number of connections

12 PCS

Max. nominal voltage

300 V/AC

Max. temperature conditions

75 °C

Length x width

152 x 25.8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information