Blind rivet, 120° countersunk head
Blind rivet alu./steel zinc plated cs head 120°
RIV-CS-ALU/ST-(-/A2K)-(10-12)-5X16
Art.-no. 09385 16
EAN 4011231862912
Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 5 mm |
Length (l1) | 16 mm |
Head diameter (dk) | 9.0 mm |
Head height (k1) | 1.2 mm |
Material of sleeve | Aluminium |
Material of mandrel | Steel |
Surface of the sleeve | Plain |
Surface of the mandrel | Zinc plated |
Min./max. grip range | 10.0-12.0 mm |
Drill hole diameter | 5.1 mm |
Shear-fracture load | 2150 N |
Tensile fracture load | 3000 N |
Nominal diameter x length (Ø d x l) | 5 x 16 mm |
Head type | Countersunk head 120 degree |
Head angle | 120 Degree |
