Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Blind rivet, 120° countersunk head

Blind rivet alu./steel zinc plated cs head 120°
RIV-CS-ALU/ST-(-/A2K)-(5-6,5)-4X10

Art.-no. 09384 10

EAN 4011231862752

Individual price display after login
Blind rivet, 120° countersunk head

Art.-no. 09384 10

Individual price display after login
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Sleeve: Aluminium. Mandrel: Galvanised steel, blue passivated (A2K)
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

4 mm

Length (l1)

10 mm

Head diameter (dk)

7.5 mm

Head height (k1)

1.0 mm

Material of sleeve

Aluminium

Material of mandrel

Steel

Surface of the sleeve

Plain

Surface of the mandrel

Zinc plated

Min./max. grip range

5.0-6.5 mm

Drill hole diameter

4.1 mm

Shear-fracture load

1300 N

Tensile fracture load

1960 N

Nominal diameter x length (Ø d x l)

4 x 10 mm

Head type

Countersunk head 120 degree

Head angle

120 Degree

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information