Blind rivet, flat head
Blind rivet dome head aluminium/A2
RIV-MHD-ALU/A2-(10,0-12,0)-5,0X16

Register now and access more than 125,000 products
![]() | |
Nominal diameter x length (d1 x l1) | 5 x 16 mm |
Min./max. grip range | 10.0-12.0 mm |
Head diameter (dk) | 9.5 mm |
Head height (k1) | 1.3 mm |
Min./max. drill hole diameter | 5.1-5.3 mm |
Shear-fracture load | 2100 N |
Tensile fracture load | 2800 N |
Material of sleeve | Aluminium |
Material of mandrel | Stainless steel A2 |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
Drill hole diameter | 5.1 mm |
Standards | WN 939 |
RoHS-compliant | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 2.7 mm |
Würth Catalogue (1)
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)