Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Blind rivet, flat head

Blind rivet dome head aluminium/A2
RIV-MHD-ALU/A2-(1,5-3)-4X6

Art.-no. 09394 6

EAN 4011231863100

Individual price display after login
Blind rivet, flat head

Art.-no. 09394 6

Individual price display after login
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Sleeve: Aluminium, pin: A2 stainless steel
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter x length (d1 x l1)

4 x 6 mm

Min./max. grip range

1.5-3.0 mm

Head diameter (dk)

8.0 mm

Head height (k1)

1.0 mm

Min./max. drill hole diameter

4.1-4.3 mm

Shear-fracture load

1300 N

Tensile fracture load

1900 N

Material of sleeve

Aluminium

Material of mandrel

Stainless steel A2

Surface of the sleeve

Plain

Surface of the mandrel

Plain

Drill hole diameter

4.1 mm

Standards

WN 939

RoHS-compliant

Yes

Head type

Dome head

Mandrel diameter (dm)

2.2 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information