Blind rivet, flat head
Blind rivet flat head aluminium/aluminium
RIV-MHD-ALU/ALU-(3,5-7,5)4X10,5
Art.-no. 093774 105
EAN 4011231862486
Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter x length (d1 x l1) | 4 x 10.5 mm |
Min./max. grip range | 5.5-7.5 mm |
Head diameter (dk) | 8.0 mm |
Head height (k1) | 1.0 mm |
Shear-fracture load | 680 N |
Tensile fracture load | 800 N |
Material of sleeve | Aluminium |
Material of mandrel | Aluminium |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
Drill hole diameter | 4.1 mm |
Standards | WN 937 |
RoHS-compliant | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 2.4 mm |
