Blind rivet, flat head
Blind rivet dome head alu/steel zp standard
RIV-MHD-ALU/ST-(-/A2K)-(1,5-4,0)-6X8
Art.-no. 09366 8
EAN 4024835470643
Register now and access more than 125,000 products
- High-quality rivet connection
- Clean, secure closure
- Reliable rivet mandrel locking mechanism
- Consistently high tensile strength and shearing resistance
- High-strength rivet connections; impact-resistant and impermeable to spray water
- Rivet body does not snap when using small nominal clamping range
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter x length (d1 x l1) | 6 x 8 mm |
Min./max. grip range | 1.5-4.0 mm |
Head diameter (dk) | 12.0 mm |
Head height (k1) | 1.9 mm |
Shear-fracture load | 2800 N |
Tensile fracture load | 3500 N |
Material of sleeve | Aluminium, AlMg 2.5 |
Material of mandrel | Steel |
Surface of the sleeve | Plain |
Surface of the mandrel | Zinc plated |
Drill hole diameter | 6.1 mm |
RoHS-compliant | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 3.1 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
