Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Blind rivet, high-strength flat head

Blind rivet dome head steel/steel high-strength
RIV-FL-ST/ST-(A2K)-(4,8-6,8)-6,5X12,5

Art.-no. 091396568

EAN 4024835317719

Individual price display after login
Blind rivet, high-strength flat head

Art.-no. 091396568

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Sleeve and mandrel made from blue passivated (A2K) galvanised steel
  • ZEBRA® rivets are classified as "high strength" thanks to their fully-supporting mandrel, which always tears off at the swage-head level of the rivet sleeve, therefore taking on a supporting function over the entire length of the rivet. This feature ensures a consistently high connection quality. The even, large and cleanly shaped closing head prevents the rivet from pulling out of the drill hole. Thus thin-walled components can also be safely and strongly connected.

  • Mandrel tears off at swage-head level

  • Large closing head

  • Mandrel engagement

  • Extremely high shearing resistance thanks to supporting mandrel

  • Security against the rivet coming loose

  • Security, captive mandrel, no rattling noises
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material of sleeve

Steel

Material of mandrel

Steel

Surface of the sleeve

Zinc plated

Surface of the mandrel

Zinc plated

Nominal diameter x length (d1 x l11)

6.5 x 12.5 mm

Head diameter (dk)

13.0 mm

Head height (k1)

2.7 mm

Min./max. grip range

4.8-6.8 mm

Mandrel diameter (dm)

4.0 mm

Min./max. drill hole diameter

6.7-6.9 mm

Shear-fracture load

12500 N

Tensile fracture load

8800 N

Head type

Dome head

Additive article:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Pneumatic blind rivet gun PNG 122

RIVGUN-PN-(PNG 122)-7BAR-(D2,4-6,4MM)

Handy, compact pneumatic unit with adjustable riveting mandrel suction with a lockable slide switch for processing blind rivets
x 1 pcs
Hand rivet tool combination assortment 15 pieces

RIVNUTPLRS-SYSKO-COMBI

For use with blind rivets and rivet nuts.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information