Blind rivet, high-strength flat head
Blind rivet dome head steel/steel high-strength
RIV-FL-ST/ST-(A2K)-(8,8-10,8)-6,5X16,5
Art.-no. 0913965108
EAN 4024835317627
Register now and access more than 125,000 products
- ZEBRA® rivets are classified as "high strength" thanks to their fully-supporting mandrel, which always tears off at the swage-head level of the rivet sleeve, therefore taking on a supporting function over the entire length of the rivet. This feature ensures a consistently high connection quality. The even, large and cleanly shaped closing head prevents the rivet from pulling out of the drill hole. Thus thin-walled components can also be safely and strongly connected.
- Mandrel tears off at swage-head level
- Large closing head
- Mandrel engagement
- Extremely high shearing resistance thanks to supporting mandrel
- Security against the rivet coming loose
- Security, captive mandrel, no rattling noises
Datasheets(X)
CAD data (available after login)
![]() | |
Material of sleeve | Steel |
Material of mandrel | Steel |
Surface of the sleeve | Zinc plated |
Surface of the mandrel | Zinc plated |
Nominal diameter x length (d1 x l11) | 6.5 x 16.5 mm |
Head diameter (dk) | 13.0 mm |
Head height (k1) | 2.7 mm |
Min./max. grip range | 8.8-10.8 mm |
Mandrel diameter (dm) | 4.0 mm |
Min./max. drill hole diameter | 6.7-6.9 mm |
Shear-fracture load | 15000 N |
Tensile fracture load | 8800 N |
Head type | Dome head |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
