Blind rivet, large flat head
Blind rivet big dome head alu/A2 stainless steel
RIV-MHD-ALU/A2-K14-(6,0-8,0)-5,0X12
Art.-no. 093915 12
EAN 4038898731924
Register now and access more than 125,000 products
Extra-large rivet head
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter x length (d1 x l1) | 5 x 12 mm |
Min./max. grip range | 6.0-8.0 mm |
Head diameter (dk) | 14.0 mm |
Head height (k1) | 1.8 mm |
Shear-fracture load | 2100 N |
Tensile fracture load | 2800 N |
Material of mandrel | Stainless steel A2 |
Material of sleeve | Aluminium |
Surface of the mandrel | Plain |
Surface of the sleeve | Plain |
Design | Truss head and large mushroom head |
Standards | WN 939 |
RoHS-compliant | Yes |
Head type | Truss head |
