Blind rivet, open, with break mandrel and countersunk head ISO 15978, countersunk head, aluminium/steel
ISO 15978 aluminium/steel zinc ptd. counters. head
RIV-ISO15978-L-ALU/ST-(5,0-7,0)-3,0X10
Register now and access more than 125,000 products
Sleeve: Plain aluminium; pin: Zinc-plated steel, blue passivated
The dimensions and tolerances defined in EN ISO 15978 must be observed.
![]() | |
Nominal diameter (d1) | 3 mm |
Length (l1) | 10 mm |
Head diameter (dk) | 6.3 mm |
Head height (k1) | 1.3 mm |
Material of sleeve | Aluminium |
Material of mandrel | Steel |
Surface of the sleeve | Plain |
Surface of the mandrel | Zinc plated |
Min./max. grip range | 5.0-7.0 mm |
Drill hole diameter | 3.1 mm |
Shear-fracture load | 400 N |
Tensile fracture load | 550 N |
Nominal diameter x length (Ø d x l) | 3 x 10 mm |
Head type | Countersunk head 120 degree |
Head angle | 120 Degree |
Würth Catalogue (1)
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!