Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Bluetooth speaker With magnet

Bluetooth speaker with magnetic holder
LDSPKR-BLUETOOTH-BT1-100X100X50MM

Art.-no. 0837900150

EAN 4062856123896

Individual price display after login
Bluetooth speaker With magnet

Art.-no. 0837900150

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For workshops, construction sites and leisure
  • Stream wirelessly from Bluetooth devices

  • Rechargeable battery with up to 8 hours operating time

  • Powerful magnet and belt clip for attaching the speaker

  • Hands-free system
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Rechargeable battery/battery capacity

2000 mAh

Max. operating time

8 h

Input voltage

5 V

Colour

Black, Grey

Width

100 mm

Height

50 mm

Length

100 mm

Product weight (per item)

419.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information