Body Sealing Plugs
Bodywork sealing plug
SEALPLG-BDYWRK-DRILLD18MM
Register now and access more than 125,000 products
Good resistance
against corrosion, weathering, ageing, ozone, oil, splashes of gasoline and solvents
Closed on one side
Silicone-free
Bore hole | 18 mm |
Installation thickness (h1) | 2 mm |
Material | Rubber |
Colour | Black |
Silicone-free | Yes |
Datasheets(X)