Bodywork cleaning agent WNC 70
Bodywork cleaner WNC 70
CLNR-TR-WNC70-25LTR
Art.-no. 0893048025
EAN 4099618391576
Register now and access more than 125,000 products
Trucks/TP/agriculture
- Removes even the most stubborn dirt, especially on tarpaulins. Effectively removes road dirt and insect residues.
- Removes soiling caused by industrial and urban pollution without mechanical aids
- Prevents paint from tarnishing due to frequent washing
- Easy and streak-free rinsing
- Provides a perfect shine
- Contains a corrosion inhibitor
- Does not attack seals and delicate parts of the vehicle
Shipping
- Multi-purpose cleaning agent that enables the cleaning of decks, hulls and tarpaulins
- Removes salt deposits on decks, fabric and plastic tarpaulins
- Effectively cleans water marks, does not attack delicate surfaces
- Without toxic solvents
Avoid applying the cleaner to hot surfaces or in direct sunlight. Otherwise, do not allow the cleaner to dry on surfaces and rinse it off quickly. Susceptible to frost.
Datasheets(X)
Trucks, tarpaulins, boats, universal
1. Dilute the cleaner with water according to the following instructions:
- Surface contamination: 5 % to 10 % of WNC70 cleaner.
- More stubborn soiling: 10 % to 20 % of WNC70 cleaner.
- Use in gantry car wash systems: 0.5 % to 3 % of WNC70 cleaner.
2. Spray the resulting mixture with a hand (venturi) or pneumatic sprayer, a foam gun, a high-pressure cleaner or a gantry car wash system from a distance of approx. 1 m from the bottom upwards.
3. Allow it to take effect for a few minutes.
4. Rinse
Contents | 25 l |
Product weight (per item) | 27.375 kg |
Container | Canister |
Chemical basis | Mixture of surfactants and selected complex compounds |
Colour | Transparent |
Density/conditions | 1.053 g/cm³ / at 20°C |
Shelf life from production | 36 Month |