Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Bodywork repair tools Sheet metal planishing set

Bodywork repair tool assortment, 15 pieces
BDYWRKSRTL-SET-BEATOUT-10T-15PCS

Art.-no. 0715740100

EAN 4011231748407

Individual price display after login
Bodywork repair tools Sheet metal planishing set

Art.-no. 0715740100

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For heavy-duty bodywork jobs

Weight: 36 kg



Max. pressure: 10 tonnes



Contents: 15 pieces


  • 1 each of counterbore cylinder, hand pump with flexible hose, 155 mm stroke hydraulic cylinder, knurled head, V-shaped head, wedge-shaped head, piston spacer, cylinder spacer, flat base, 380 mm extension, 530 mm extension, 659 mm extension, double male fitting, flexible head, metal case
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. lifting capacity

10 t

Product weight (per item)

36000.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information