Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Bodywork repair tools Sheet metal planishing set

Bodywork repair tool, lightweight, 18 pieces
BDYWRKSRTL-SET-BEATOUT-4T-18PCS

Art.-no. 071574020

EAN 4011231748513

Individual price display after login
Bodywork repair tools Sheet metal planishing set

Art.-no. 071574020

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For all light bodywork jobs

Weight: 25 kg



Max. pressure: 4 tonnes



Suitable for hard-to-reach areas



Lightweight and easy to handle



Push-in coupling assembly



Contents:


  • Counterbore cylinder, hand pump without flexible hose, 127 mm stroke hydraulic cylinder, knurled head, V-shaped head, wedge-shaped head, piston spacer, cylinder spacer, flat base with rubber pad, 75 mm extension, 150 mm extension, 215 mm extension, 420 mm extension, 495 mm extension, 1.8 m flexible hose with fitting, flexible head, metal case
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. lifting capacity

4 t

Product weight (per item)

22731.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information