Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Bodywork saw blade with SIG adapter

Bodywork saw blade with SIG mounting
JIGSAWBLDE-MET-SIG-HQ-14TPI

Art.-no. 06969143

EAN 4045989387267

Individual price display after login
Bodywork saw blade with SIG adapter

Art.-no. 06969143

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Special quality for higher strength bodywork panels on vehicles

Designed for high cutting speed and a long service life



Suitable for


  • Würth DST 400, WPS 2000, WPS 2000

  • SIG PLF 80, SIG PLF 90, SIG PS1
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Teeth per unit of length

14 PCS/Inch

Min./max. material thickness

4-10 mm

Material to be processed

Wood, Aluminium, Composites, Plastic

Length

96 mm

Material

Bimetal

Jigsaw-blade connection type

SIG-mounting

Working length

77 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information