Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Bodywork vice-grip pliers Type L

Bodywork locking pliers type L
LOKPLRS-BDYWRK-L

Art.-no. 071309 302

EAN 4045727327289

Individual price display after login
Bodywork vice-grip pliers Type L

Art.-no. 071309 302

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Ideal for work on curves thanks to the slim shape.

  • For use on door openings, lower centre rear- panels, wheel arches and problematic areas
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. clamping width

0-18 mm

Jaws width (closed)

18 mm

Length

195 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information