Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Bolt for chemical anchors WSL-VD-A/S

Anchor rod WSL-VD-A/S steel zinc plated
ANC-(WSL-VD-A/S)-(A2K)-M20X260/60

Art.-no. 5933120260

EAN 4050641565860

Individual price display after login
Bolt for chemical anchors WSL-VD-A/S

Art.-no. 5933120260

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For bonded anchor capsule system and injection systems in concrete. Zinc plated steel.

1 bolt


Steel, ISO898 cl.5.8, blue zinc plated



1 x DIN 934 nut


Steel, cl.8



1 x DIN 125 washer


zinc plated, blue passivated

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

WSL-VD

Anchor length (l)

260 mm

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information