Bracket
ORSY system rack bracket for mounting
BRKT-WL/FLRMNT-65X65MM
Art.-no. 0961050090
EAN 4049557636696
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
For wall mounting
Product information
Datasheets(X)
Width of side | 65 mm |
Width of side 2 | 65 mm |
Height | 65 mm |
Surface | Zinc plated |
Material | Steel |
Product weight (per item) | 68.000 g |