Braided hose
Braided cable sleeve
BRAIDCLBSLEV-BLACK-(4-10MM)-20M
Register now and access more than 125,000 products
Min./max. diameter | 4-10 mm |
Colour | Black |
Min./max. temperature resistance | -55 to 125 °C |
Flammability | Self-extinguishing as per UL94 |
Material | PA 6.6 - Polyamide |
Halogen-free | Yes |
Length | 20 m |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)