Brake cylinder rubber grease
Brake cylinder paste
PAST-BRKCYL-TUBE-180G
Art.-no. 0893980
EAN 4066443105180
Register now and access more than 125,000 products
- Keeps sleeves supple
- Compatible with DOT 3, DOT 4, DOT 5.1 brake fluid
- Protects against corrosion
- Extends the brake cylinder service life
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
For lubricating cylinder bores and pistons
- Apply a thin and even layer of brake cylinder paste
- Do not use mineral lubricants
Weight of content | 180 g |
Colour | Yellow |
Smell/fragrance | Characteristic |
Chemical basis | Synthetic oil with a multifunction additive combination |
Shelf life from production | 36 Month |
Density | 1 g/cm³ |
Density conditions | at 20°C |
Min. flashing point | 240 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!