Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Brake disc calliper gauge, passenger vehicles

Brake disc vernier calliper, car
BREMSSCHEIBEN-MESSSCHIEBER 4956-1

Art.-no. 1952000656

EAN 4000896073160

Individual price display after login
Brake disc calliper gauge, passenger vehicles

Art.-no. 1952000656

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Locking screw and sliding vernier (vernier 1/10)

  • Crowned measuring surfaces

  • In leather bag

  • Measurement range 60 mm

  • Jaw length 75 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For checking brake disc thickness (degree of wear of the brake disc) – see vehicle manufacturer's specifications –

  • For passenger vehicles and motorcycles

Product weight (per item)

153.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information