Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Brake disc vernier calliper

Brake disc calliper
CAL-BRKDISC-(0-50MM)

Art.-no. 071576 16

EAN 4024835283984

Individual price display after login
Brake disc vernier calliper

Art.-no. 071576 16

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For measuring the thickness of fitted brake discs.
  • Stainless steel, brushed chromium-plated

  • Accuracy according to DIN 862

  • Hardened, with locking screw
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Vernier scale

1/10 mm

Min./max. length measuring range

0-50 mm

Length of jaw

76 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information