Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Brake fluid tester

Brake fluid tester for DOT3/DOT4/DOT5.1
BRKFLUDTEST-EL-(DOT3/DOT4/DOT5.1)

Art.-no. 071553 220

EAN 4052703682171

Individual price display after login
Brake fluid tester

Art.-no. 071553 220

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Test water content in all polyglycol-based brake fluids (DOT3/DOT4 and DOT5.1) easily, quickly and precisely

Practical test pen with clip


Practical storage in breast pocket



One push button for quick test and switching


Intuitive operation possible



Compact, lightweight design


Approx. 55 g incl. batteries



Rapid and precise measurement


Supports service department, can be shown directly to customers



Self-test


Test battery and readiness for use



Housing made from fibreglass-reinforced polyamide


Acid and alkali resistant, impact and break-proof. Long service life.



Automatic switch-off


Battery conservation after approx. one minute



LED light


Illuminates immersed measuring tips and makes dirt particles in the brake fluid container visible.

Notice

Batteries must be disposed of separately, not in household waste.

Manufactured and certified in line with IEC/EN 61010-1 standard

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

During every vehicle inspection/ service department visit

Included in delivery

2 x Micro 1.5 V AAA

Required accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
High Power battery

BTRY-ALKALI-AAA-MICRO-LR03-1,5V

Battery power for energy-intensive applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Brake fluid DOT 4 for hydraulic brake systems

BRKFLUD-(DOT 4)-0,25LTR

Prescribed for various VW/Audi, Seat and Skoda vehicles
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information