Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Brass mandrel

Brass mandrel
MESSINGDORN 2534

Art.-no. 1952000024

EAN 4000896016365

Individual price display after login
Brass mandrel

Art.-no. 1952000024

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For driving bushings, bearing rings, bolts etc. in and out.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

200 mm

Diameter

20 mm

Product weight (per item)

123.140 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information