Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Brass-plated wire brush

Round brush, brass-plated steel
RDBRSH-BNCHGRIND-BRS-D150X13,5X12,7MM

Art.-no. 0714690150

EAN 4066443169601

Individual price display after login
Brass-plated wire brush

Art.-no. 0714690150

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Wheel brass-plated steel brush, 0.3 mm.

  • Internal multi-axis system adapter allows perfect coupling in 8 different shaft sizes.

  • Mainly used in fixed machines; the 150 mm diameter can be used in portable machines.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For removing rust, paint, scale, weld residue, burrs etc.


Cleaning of castings.


Surface treatment of metal, natural rubber, plastics, wood, glass etc.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information