Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Brass spacer stud

Spacer stud brass nickel-plated IT/ET w/o undercut
STUD-SPCE-BRS-I/E-WS5-(E2J)-M3X12MM

Art.-no. 0968000112

EAN 4011231890472

Individual price display after login
Brass spacer stud

Art.-no. 0968000112

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With internal/external thread

Thread according to DIN 13

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fastenings in the electrical engineering and electronics sector.

Thread type x nominal diameter

M3

Length (L)

12 mm

Male thread length (B)

6 mm

Female-thread length (C)

6 mm

Width across flats (SW)

5 mm

Material

Brass

Surface

Nickel plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information