Brass spacer stud
Spacer stud nickel-plated brass IT/IT
STUD-SPCE-BRS-I/I-WS5-(E2J)-M3X10MM
Register now and access more than 125,000 products
Thread according to DIN 13
REACH art. 33 (1): Article contains SVHC substance lead (CAS. no. 7439-92-1) in a concentration of > 0.1 % by weight %
For fastenings in the electrical engineering and electronics sector.
![]() | |
Thread type x nominal diameter | M3 |
Length (L) | 10 mm |
Female-thread length (C) | 5 mm |
Width across flats (SW) | 5 mm |
Material | Brass |
Surface | Nickel plated |
Datasheets(X)