Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Bricklayers' trowel

Bricklayers' trowel wood handle
BRCKLRTRWL-(S-NECK)-SST-W180MM

Art.-no. 5771001308

EAN 4048539517626

Individual price display after login
Bricklayers' trowel

Art.-no. 5771001308

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Rust-proof trowel with wooden handle

Rust-proof


Stainless steel blade and tang



Easy to work with


Handle in waxed, natural-coloured beech wood

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of blade

Stainless steel

Sheet length

180 mm

Material thickness

1 mm

Blade shape

S-neck

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information