Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Brush for cleaning the air grille

BRSH-PLA-RED-(F.A/C-SLOT)-160X40X50MM

Art.-no. 0891350018

EAN 4099618801297

Individual price display after login
Brush for cleaning the air grille

Art.-no. 0891350018

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

  • The fabric cover can be easily removed from the brush, facilitating washing.

  • Cleans dust and dirt.

  • Made of ABS plastic and nylon microfibres.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for the air grille of any size of vehicle.

Colour

Red

Material

Plastic

Material of bristles

Plastic

Length

16 cm

Width

4 cm

Height

5 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information