Brush for cleaning vehicle dashboards and other surfaces.
BRSH-DASH-DUSTER-PLA-32X17CM
Art.-no. 0891350122
EAN 4099618824098
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
- Can be used to clean the interior and exterior of the vehicle, helping to keep it clean and tidy.
- Facilitates cleaning: 30 cm long.
- Convenient brush for versatile use, allowing you to clean your vehicle and home effortlessly in a matter of minutes.
- Comfortable non-slip handle: Easy to use. Fits comfortably in your hand with a soft, comfortable grip.
- Quick and effective cleaning: The larger microfibre head makes cleaning easy, fast and efficient.
- No scratches: Lightweight, compact microfibre strands trap dust without scratching surfaces.
Product information
Datasheets(X)
Application area
Suitable for cars, appliances, patio furniture, ceiling fans, boats, motorhomes and hard-to-reach areas.
Colour | Black |
Material | Plastic |
Material of bristles | Plastic |
Length | 32 cm |
Width | 17 cm |
Height | 3 cm |