Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Builder's bucket for crane lift

Builder's bucket for crane lift
BUILDBCKT-CRNLFT-12LTR

Art.-no. 0993501160

EAN 4053479124162

Individual price display after login
Builder's bucket for crane lift

Art.-no. 0993501160

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Reinforced base
  • Rugged design

  • Zinc-plated 7 mm corrugated frame and metal eyelets

  • Frost resistant
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

12 l

Material

HDPE - High density polyethylene

Diameter (Ø)

31 cm

Height

23.5 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information