Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Burnishing roller

Burnishing roller sanding fleece/linen combined
SNDROLL-LIN/FLC-COMBI-G180/150-100X100

Art.-no. 0672918150

EAN 4011231553766

Individual price display after login
Burnishing roller

Art.-no. 0672918150

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Sanding Fleece/Linen Combined
  • With 6 mm wedge taper and size 19 hole for surface sanding machines

  • Medium harness

  • Normal corundum

  • Synthetic resin-bound grinding segments

  • Circumferential speed: Specified by the machine used, but no more than 30 m/s = 3700 rpm
Notice

General working instructions: At high speeds a coarse grain acts like a finer grain and at low speeds a fine grain acts like a coarser one.


Use tools with a low contact pressure; high contact pressure leads to premature wear.


With insufficient chip removal, do not increase the contact pressure, but instead use a coarser grain.


Attention: Pay attention to the running direction! Tools are only suitable for clockwise rotation.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for matting and burnishing. Removes minor scratches from metals, hard plastics and wood


Materials to be processed: Forged steel, malleable iron, grey cast iron, carbon steel, deep-drawn steel, steel strip, injection-moulded zinc, non-ferrous metals, Cr-Ni and other stainless steels, wood.

Diameter x width x drill hole

100 x 100 x 19 mm

Design

With wedge taper 6 mm

Fleece grid size

180

Linen grid size

150

Material of abrasive medium

Normal corundum

Max. circumferential speed

30 m/s

Material to be processed

Forged steel, Malleable cast iron, Grey cast iron, C-steel, Cr-Ni and other stainless steels, Steels bands, Deep-drawn steel, Injection-moulded zinc, Non-ferrous metal, Wood

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information