Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Business bag

Business bag
BUSINESS BAG-LAPTOP-BLACK-40X6X30CM

Art.-no. 0WAG004300

EAN 4099618709586

Individual price display after login
Business bag

Art.-no. 0WAG004300

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

40 cm

Width

6 cm

Height

30 cm

Material

Synthetic leather

Gross weight

410 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information