Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Button-head rivet

DIN 660 bare stainless steel A4
RIV-DIN660-A4-5X16

Art.-no. 092305516

EAN 4048539683345

Individual price display after login
Button-head rivet

Art.-no. 092305516

Individual price display after login
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 660, stainless steel, A4, plain
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

5 mm

Sleeve outside diameter (d2)

4.82 mm

Length (l1)

16 mm

Head diameter (dk)

8.8 mm

Head height (k1)

3 mm

Material

Stainless steel A4

Surface

Plain

DIN

660

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information