Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

CEE coupling 250 V/6 H

CEE connector 250 V, 6 H
CUPL-CEE-BLUE-3PIN-16A-250V-IP44

Art.-no. 0969705316

EAN 4038898091554

Individual price display after login
CEE coupling 250 V/6 H

Art.-no. 0969705316

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Screw connection with integrated tension relief, seal and cable kink protector

Housing lock with bayonet catch

In accordance with IEC 60309, EN 60309 and VDE 0623

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For indoor and outdoor use

Number of electrical poles

3 PCS

Nominal current

16 A

Nominal voltage

250 V/AC

Min./max. cable diameter

6-15 mm

Colour

Blue

IP protection class

IP 44

Locking mechanism type

Bayonet coupling

Material of housing

PA - Polyamide

Material of contacts

Brass

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information