Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

CEE extension lead

Extension line H07RN-F CEE
EXTLD-CEE-(H07RN-F5G6,0)-32A-400V-25M

Art.-no. 0969225322

EAN 4045727783153

Individual price display after login
CEE extension lead

Art.-no. 0969225322

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Heavy rubber hose line H07RN-F
  • With special scratch and petrol cloth-resistant label on the coupling (length, cross-section, type etc.) for easy identification even after frequent use

  • Cable colour: black

  • Made in Germany

Finely stranded conductors according to VDE 0295 Class 5.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For indoor and outdoor use.

Cable type

H07RN-F5G6 mm²

Cable length

25 m

With phase changing switch

No

Nominal current

32 A

Max. current

32 A

Nominal voltage

400 V/AC

IP protection class

IP 44

Min./max. temperature conditions

-25 to 40 °C

Plug connector

1 CEE plug 3P+N+E, 32 A

Socket type

1 CEE coupling 3P+N+E, 32 A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information