Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

CERALINE vulcanised fibre disc

Vulcanised fibre disc CERALINE
FBRDISC-CG-G120-D115X22,23MM

Art.-no. 0580911512

EAN 4058794280524

Individual price display after login
CERALINE vulcanised fibre disc

Art.-no. 0580911512

Individual price display after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For a high removal rate with low contact pressure for steel, stainless steel and aluminium
  • Extremely high and very fast stock removal rate with cool grinding

  • High-performance abrasive grain and active grinding top layer

  • Very long service life and low contact pressure

  • High-performance ceramic abrasive grain
Notice
  • Use fibre discs only with approved support plates that are in proper working condition

  • Work only with appropriate protective equipment, such as safety goggles, gloves, hearing protection etc.

  • Do not store in direct sunlight, near heat sources, in damp places or on floors

  • Store in the original packaging at 18-22 °C and 45-60 % relative humidity

  • Free of iron, chlorine and sulphur (≤ 0.1 %)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For use on hand-guided pneumatic or electric angle grinders with circumferential speed of up to 80 m/s in conjunction with a backing pad

  • For sanding edges and surfaces, for weld seam preparation and post-processing, for dressing and smoothing

  • For stainless steel, rust-, acid- and heat-resistant steels (high-alloyed), steel and aluminium

Diameter (Ø)

115 mm

Bore diameter

22.23 mm

Grid size

120

Max. rotation speed

13300 rpm

Recommended rotation speed

8300 rpm

Material of abrasive medium

Ceramic grain

Colour of disc

Red/brown

Adhesive base

All-synthetic resin with grinding-active additives

Required accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Backing pad with cooling grooves For vulcanised fibre discs

SPRTPLT-VUFBRDISC-W.COOLRIBS-D125MM

Long service life and perfect surface results.
x 1 pcs
Backing pad with cooling grooves For vulcanised fibre discs

SPRTPLT-VUFBRDISC-W.COOLRIBS-D178MM

Long service life and perfect surface results.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information