CONSTRUCT BUSINESS S3S safety shoe
SHOES CONSTRUCT LOW BUSINESS S3S BLK 40
Art.-no. M418237040
EAN 4255786517556
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Business shoe made of water-repellent leather for use in S3 areas
- Water-repellent leather
- Textile lining, abrasion-resistant microfibre heel lining
- Plastic toe cap, textile/PS penetration-resistant midsole
- Rubber outer sole SR, width 11
- EN ISO 20345:2022
Product information
Datasheets(X)
Colour | Black |
Size | 40 |
Material of shoes upper | Waterproof full grain leather |
Safety category | S3S |
Standards | ISO 20345:2022, EN 20345, SR |
ISO | 20345:2022 |
Other standard | SR |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Plastic |
Shoe size EU | 40 |
Shoe size UK | 7 |
Shoe size US | 8 |