CONSTRUCT BUSINESS S3S safety shoe
Safety shoe S3S CONSTRUCT LOW Business
SHOES CONSTRUCT LOW BUSINESS S3S BLK 43
Art.-no. M418237043
EAN 4255786517587
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Business shoe made of water-repellent leather for use in S3 areas
- Water-repellent leather
- Textile lining, abrasion-resistant microfibre heel lining
- Plastic toe cap, textile/PS penetration-resistant midsole
- Rubber outer sole SR, width 11
- EN ISO 20345:2022
Product information
Datasheets(X)
Colour | Black |
Size | 43 |
Material of shoes upper | Waterproof full grain leather |
Safety category | S3S |
Standards | ISO 20345:2022, EN 20345, SR |
ISO | 20345:2022 |
Other standard | SR |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Plastic |