CONSTRUCT LOW S1PS safety shoe
Safety shoe S1PS CONSTRUCT LOW
SHOES CONSTRUCT LOW S1PS BLACK 41
Art.-no. M416250041
EAN 4255786517310
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Sporty safety boot for use in S1P areas
- Microfibre and textile, additional toe protection
- Textile lining, abrasion-resistant microfibre heel lining
- Plastic toe cap, textile/PS penetration-resistant midsole
- PU outer sole SR, width 11
- EN ISO 20345:2022
Product information
Datasheets(X)
Colour | Black |
Size | 41 |
Material of shoes upper | Textile |
Safety category | S1PS |
Standards | ISO 20345:2022, EN 20345, SR |
ISO | 20345:2022 |
Other standard | SR |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Plastic |