Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

CONSTRUCT LOW SUEDE S1P safety shoe

SHOES CONSTRUCT LOW SUEDE S1P ANTHRA 41

Art.-no. M416248041

EAN 4255786516863

Individual price display after login
CONSTRUCT LOW SUEDE S1P safety shoe

Art.-no. M416248041

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Leather and textile safety shoe for use in S1P areas
  • Suede and textile

  • Textile lining, abrasion-resistant microfibre heel lining

  • Steel toe cap and steel penetration-resistant midsole

  • PU outer sole SR, width 11

  • EN ISO 20345:2022
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information