CONSTRUCT LOW SUEDE S1P safety shoe
SHOES CONSTRUCT LOW SUEDE S1P ANTHRA 44
Art.-no. M416248044
EAN 4255786516894
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Leather and textile safety shoe for use in S1P areas
- Suede and textile
- Textile lining, abrasion-resistant microfibre heel lining
- Steel toe cap and steel penetration-resistant midsole
- PU outer sole SR, width 11
- EN ISO 20345:2022
Product information
Datasheets(X)
Colour | Anthracite |
Size | 44 |
Material of shoes upper | Suede |
Safety category | S1P |
Standards | ISO 20345:2022, EN 20345, SR |
ISO | 20345:2022 |
Other standard | SR |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Steel |
Shoe size EU | 44 |
Shoe size UK | 9 |
Shoe size US | 10 |