CONSTRUCT MID NUBUCK S3 safety boot
Safety shoe S3 CONSTRUCT MID NUBUCK
SHOES CONSTRUCT MID NUBUCK S3 SAND 42
Art.-no. M422273042
EAN 4255786517099
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Water-repellent nubuck leather safety boot for use in S3 areas
- Water-repellent nubuck leather
- Textile lining, abrasion-resistant microfibre heel lining
- Steel toe cap and steel penetration-resistant midsole
- PU outer sole SR, width 11
- EN ISO 20345:2022
Product information
Datasheets(X)
Colour | Sand coloured |
Size | 42 |
Material of shoes upper | Water repellent nubuck leather |
Safety category | S3 |
Standards | ISO 20345:2022, EN 20345, SR |
ISO | 20345:2022 |
Other standard | SR |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Steel |
Shoe size UK | 8 |