CONSTRUCT MID SUEDE S1P safety boot
Safety shoe S1P CONSTRUCT MID SUEDE
SHOES CONSTRUCT MID SUEDE S1P ANTHRA 39
Art.-no. M420000039
EAN 4255786516627
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Leather and textile safety boot for use in S1P areas
- Suede and textile
- Textile lining, abrasion-resistant microfibre heel lining
- Steel toe cap and steel penetration-resistant midsole
- PU outer sole SR, width 11
- EN ISO 20345:2022
Product information
Datasheets(X)
Colour | Anthracite |
Size | 39 |
Material of shoes upper | Suede |
Safety category | S1P |
Standards | ISO 20345:2022, EN 20345, SR |
ISO | 20345:2022 |
Other standard | SR |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Steel |
Shoe size UK | 5 |
Shoe size EU | 39 |