CORDLESS ANGLE GRINDER AWSR 20-115 COMPACT REDSTRIPE
ANGLGRIND-CORDL-(AWSR 20-115 COMT)-2X4AH
Art.-no. 5702519032
EAN 4068362224928
Register now and access more than 125,000 products
• The soft start and anti-restart functions reduce kickback and prevent accidental startups, ensuring safer operation.
• Overload protection mechanism prevents motor damage under heavy loads, which helps extend the tool's lifespan.
• The detachable, dust-proof grate protects the internal components from debris, increasing the tool's longevity.
•Quick Guard Adjustment – Tool-free guard positioning for flexibility across different applications.
• Ergonomic & Slim Grip – The slim body design provides comfort, balance, and better control during extended use.
• All REDSTRIPE machines are compatible only with REDSTRIPE batteries
• Use the tool exclusively as a grinder, hole cutter, or cut-off tool.
• Sanding, wire brushing, or polishing is not advised unless specifically approved for those tasks. Always refer to the user manual and accessory recommendations when performing polishing activities.
• Always use manufacturer-recommended accessories that match the correct size and speed rating.
• Do not modify the tool for applications it was not designed for.
• Never use damaged or incorrect wheels or discs.
Datasheets(X)
Type description | AWSR 20-115 COMPACT ,2 pcs 4.0Ah batteries and 1pcs charger with plug type G . |
Thread type x spindle-thread diameter | M23 |
Nominal voltage | 20 V/DC |
Max. idle speed | 9500 1/min |
Max. cutting disc diameter. | 115 mm |
Weight of machine without rechargeable battery | 1.2 kg |
Included in delivery | 1X AWSR 20-115 COMPACT (Bare tool) |
Rechargeable battery/battery capacity | 4 Ah |