Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

CORDLESS DRILL DRIVER ABS COMPACT CLASSIC

Cordless drill driver ABS 18 COMPACT CLASSIC
DRLDRIV-CORDL-(ABS18 COMP CLASSIC)-PLG/C

Art.-no. 5717514012

EAN 4062856540167

Individual price display after login
CORDLESS DRILL DRIVER ABS COMPACT CLASSIC

Art.-no. 5717514012

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Very light and compact design drill driver with a powerful 18V slim battery pack.

Efficient and low-maintenance brushless motor


For longer running time per battery charge and longer motor service life



Precision clutch with 16 settings and position for screw tightening


Precise adjustment allows multiple screwing applications.



Outstanding control


Variable drilling speeds for high-speed (0-1800rpm) and high torque (0-550rpm)



Electronic operated trigger


Electronic trigger allows maximum sensitiveness and control.



Built in LED light


It illuminates while working in dark places



Ergonomic design with soft grip


Enables better handling and greater comfort



Excellent power to weight ratio


Its slim and light battery package allows operation in long-term jobs with less fatigue to the operator.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

18 V/DC

Idle speed 1st/2nd gear min./max.

0-500 / 0-1800 rpm

Min./max. drill chuck span width

1.5-13 mm

Included in delivery

1 x ABS 18 COMPACT CLASSIC
1 X 18V CHARGER
2 X 2.0AH BATTERY PACKS
1 X BMC

Number of rechargeable batteries/batteries

2 PCS

Rechargeable battery/battery capacity

2.0 Ah

Max. drilling diameter in steel

13 mm

Max. drilling diameter in wood

36 mm

Max. recommended drilling diameter in metal

13 mm

Max. screw diameter

10 mm

Length

195 mm

Height

248 mm

Weight of machine with rechargeable battery

1.50 kg

CORDLESS DRILL DRIVER ABS COMPACT CLASSIC including:
LI-ION BATTERY PACK 18.0V CLASSIC
2 x
LI-ION BATTERY PACK 18.0V CLASSIC

BTRYPCK-LIION-18V/2,0AH-(CLASSIC-BASIC)

Description: Compact, reliable and powerful. Quick charges in a matter of 40 minutes*
Quantity: 2 x
1 x
ALG 18/6 FAST CLASSIC 18V CHARGING UNIT

CHRG-(ALG18/6 FAST CLASSIC)-PLG/C

Description: Compact, reliable and powerful for quick charges
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information