Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

CO2 leakage tester set 2 pieces in system case 4.4.1.

Leak tester assortment 2 pieces, Sysko
LKTEST-SYSKO-CO2-2PCS

Art.-no. 5964964101

EAN 4066443092015

Individual price display after login
CO2 leakage tester set 2 pieces in system case 4.4.1.

Art.-no. 5964964101

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Enables the CO2 content to be measured for early detection of leaks between the combustion chamber and cooling system in vehicles.

Easy and quick to apply


  • Suitable for all standard radiator plug-type necks and expansion tanks

  • No time-consuming assembly of units

  • Reliable diagnostics within a few minutes, without need to remove any parts

  • Ideal for performing routine checks and customer service tasks

  • Ideal for engine checks in the used-car trade


The smallest leaks and those leaks that only occur at high combustion pressures (over 30 bar) and high stresses are easy to find


  • Leaks that only occur intermittently at higher temperatures can still be identified at a later date

  • Optimum supplement to a pressure test (approx. max. only 1 bar)


Liquid used is safe, free from acid and non-flammable


  • Easily disposed of

  • Environmentally sound
Notice

Important: When using the CO2 leakage tester, always ensure that no coolant is drawn in. A diesel engine operates under light load with high excess air and the combustion gas contains a high proportion of unconsumed air. Therefore, place the diesel engine under as high load as possible by means of a test drive or repeatedly revving prior to performing a CO2 leakage test.

Application area
blue = OK
yellow = LEAK

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Enables the CO2 content to be measured for early detection of leaks between the combustion chamber and cooling system in vehicles. For example if the engine overheats, if a leak is suspected and a pressure test (1 bar) does not give a reliable result, if there is a suspected hairline crack in the cylinder head and engine block or faulty cylinder head gasket.

Instructions

Insert the CO2 leakage tester into the cooler or expansion tank opening and by pushing the suction ball inspect the air buffer of the cooling system for increased CO2 content (= combustion gas). In the middle chamber of the CO2 leakage tester, a change in colour of the blue liquid to "green" and then to more of a "yellow" indicates a leak between the combustion chamber and cooling system. The leakage tester can be used on warm engines or for routine checks on cold engines. The test liquid should be changed after each use.

Number of pieces in assortment/set

2 PCS

CO2 leakage tester set 2 pieces in system case 4.4.1. including:
1 x
CO2 test liquid for use with CO2 leakage tester

LKDETR-(CO2-TESTLIQUID)-500ML

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information