Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Cable bridge

Cable bridge, construction sites
CBLBRDE-YELLOW-1500MM

Art.-no. 0993899308

EAN 4058794042320

Individual price display after login
Cable bridge

Art.-no. 0993899308

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Can be traversed with a wheel load of up to 9 tonnes

Ducts: 1 x ∅ 40 mm, 2 x ∅ 20 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. loading weight

9 t

Number of passages

3 PCS

Length

1500 mm

Width

195 mm

Height

60 mm

Product weight (per item)

14500.000 g

Material

Silicone-elastomers

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information